Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity T77V1D10-05 1-1393194-8

T77V1D10-05 (Discontinued)

  • Mfr # 1-1393194-8
  • Zoro # G800973860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393194-8
Zoro #
G800973860
UPC #
-
Country of Origin
China

Dimensions

Product Width
.4 in
Product Length
.717 in
Width Class (Mechanical)
10 to 12 mm
Length Class (Mechanical)
16 to 20 mm
Product Height
.579 in
Height Class (Mechanical)
14 to 15 mm

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
5 VDC
Contact Material
AgCdO
Contact Number of Poles
1
Environmental Category of Protection
RTII
Power Relay Type
Standard
Coil Power Rating Class
400 to 500 mW
Contact Limiting Breaking Current
10A
Contact Current Rating (Max)
10A
Insulation Creepage Class
5.5 to 8 mm
Environmental Ambient Temperature Class
70 to 85°C
Insulation Clearance Class
2.5 to 4 mm
Contact Limiting Making Current
10A
Coil Power Rating DC
450 mW
Insulation Clearance Between Contact & Coil
.126 in
Contact Voltage Rating
250 VAC, 30 VDC
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Environmental Ambient Temperature (Max)
85°C
Insulation Creepage Between Contact & Coil
.252 in
Contact Current Class
16 A, 5 to 10 A
Coil Magnetic System
Monostable, DC
Coil Resistance
56 Ω
Contact Switching Load (Min)
100mA @ 5V
Contact Arrangement
1 Form A (NO)
Insulation Initial Dielectric Between Open Contacts
750 Vrms
Contact Switching Voltage (Max)
30 VDC, 250 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.