Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 2A, Through Hole

  • Mfr # 7-1393779-2

  • Zoro # G501033924


product price: $3.19
/ea
Sold in multiples of 75 for $239.25

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
2A
Contact Material
Nickel-Palladium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393779-2
Zoro #
G501033924
UPC #
-
Country of Origin
China

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
2A
Contact Material
Nickel-Palladium Alloy
Features
Standard Type
Number of Poles
1
Power Consumption - Relay
450 mW
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Coil Type
Monostable, AC/DC
Contact Limiting Making Current
1A
Operating Temp. Range
-30 to 60°C
Insulation Creepage
.069 in
Protection Category
RTIII
Insulation Clearance
.059 in
Contact Voltage Rating
24 VDC, 120 VAC
Contact Limiting Continuous Current
2A
Contact Limiting Breaking Current
1A
Coil Resistance
1280 Ω
Switching Voltage
60 VDC, 125 VAC
Switching Current
1mA @ 1V
Contact Rating
1A
Contact Limiting Short-Time Current
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.