
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1393211-6
Zoro #
G801034188
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
240V AC
Contact Form
2 Form A (NO)
Features
UL Coil Insulation Class F
Power Consumption - Relay
4VA
Contact Material
AgCdO
Number of Poles
2
Coil Resistance
3800 Ω
Contact Voltage Rating
277 VAC
Insulation Clearance
.315 in
Insulation Creepage
.374 in
Switching Voltage
600 VAC
Contact Limiting Continuous Current
40 A
Contact Limiting Making Current
40 A
Coil Type
Monostable, AC
Operating Temp. Range
50 to 70°C
Dielectric Voltage
2000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Rating
30 A
Protection Category
RTI
Switching Current
500mA @ 12V
Contact Limiting Short-Time Current
30 A
Contact Limiting Breaking Current
40 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.