Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity T92P7A22-240 6-1393211-2

T92P7A22-240 (Discontinued)

  • Mfr # 6-1393211-2
  • Zoro # G701034691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393211-2
Zoro #
G701034691
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect
Coil Voltage
240V AC
Contact Form
2 Form A (NO)
Number of Poles
2
Contact Material
AgCdO
Power Consumption - Relay
4VA
Features
UL Coil Insulation Class F
Contact Limiting Making Current
40 A
Switching Current
500mA @ 12V
Insulation Creepage
.374 in
Coil Type
Monostable, AC
Contact Rating
30 A
Insulation Clearance
.315 in
Protection Category
RTI
Contact Limiting Short-Time Current
30 A
Contact Voltage Rating
277 VAC
Switching Voltage
600 VAC
Operating Temp. Range
50 to 70°C
Contact Limiting Continuous Current
40 A
Contact Limiting Breaking Current
40 A
Dielectric Voltage
2000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Coil Resistance
3800 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.