This item is Discontinued.

Te Connectivity T92S11D12-110 8-1393211-8

T92S11D12-110 (Discontinued)

  • Mfr # 8-1393211-8
  • Zoro # G601034418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393211-8
Zoro #
G601034418
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
110V DC
Contact Form
2 Form C (CO)
Number of Poles
2
Features
UL Coil Insulation Class F
Power Consumption - Relay
1700 mW
Contact Material
AgCdO
Contact Rating
30 A
Contact Limiting Continuous Current
40 A
Insulation Clearance
.315 in
Contact Limiting Making Current
40 A
Insulation Creepage
.374 in
Contact Limiting Breaking Current
40 A
Operating Temp. Range
70 to 85°C
Dielectric Voltage
2000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Limiting Short-Time Current
30 A
Protection Category
RTIII
Switching Voltage
600 VAC
Coil Resistance
7255 Ω
Contact Voltage Rating
277 VAC
Coil Type
Monostable, DC
Switching Current
500mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.