Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity T92S7D22-110 1-1393212-3

T92S7D22-110 (Discontinued)

  • Mfr # 1-1393212-3
  • Zoro # G200973972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393212-3
Zoro #
G200973972
UPC #
-
Country of Origin
China

Dimensions

Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
30 to 40 mm
Product Height
1.209 in
Product Width
1.359 in
Length Class (Mechanical)
50 to 60 mm
Product Length
2.059 in

Details

Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect
Coil Voltage
110 VDC
Contact Material
AgCdO
Insulation Initial Resistance
1000 MΩ
Coil Special Features
UL Coil Insulation Class F
Coil Power Rating Class
1500 mW
Environmental Ambient Temperature (Max)
85°C
Insulation Creepage Between Contact & Coil
.374 in
Contact Limiting Making Current
40 A
Contact Limiting Short-Time Current
30 A
Coil Power Rating DC
1700 mW
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Coil Magnetic System
Monostable, DC
Contact Limiting Breaking Current
40 A
Power Relay Type
Standard
Contact Current Class
20 to 30 A, 16 A
Insulation Clearance Class
5 to 8 mm
Contact Switching Load (Min)
500mA @ 12V
Contact Voltage Rating
277 VAC
Contact Limiting Continuous Current
40 A
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Insulation Clearance Between Contact & Coil
.315 in
Environmental Ambient Temperature Class
70 to 85°C
Contact Current Rating (Max)
30 A
Insulation Creepage Class
8 mm
Environmental Category of Protection
RTIII
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Insulation Special Features
6000V Initial Surge Withstand Voltage between Contacts & Coil
Coil Resistance
7255 Ω
Contact Arrangement
2 Form A (NO)
Insulation Initial Dielectric Between Adjacent Contacts
2000 Vrms
Contact Number of Poles
2
Contact Switching Voltage (Max)
600 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.