
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1419102-2
Zoro #
G401034809
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Contact Material
AgCdO
Features
UL Coil Insulation Class F
Number of Poles
1
Power Consumption - Relay
1000 mW
Operating Temp. Range
70 to 85°C
Insulation Creepage
.25 in
Contact Limiting Breaking Current
20 A
Contact Limiting Continuous Current
20 A
Protection Category
RTI
Switching Current
1000mA @ 5V
Contact Limiting Short-Time Current
20 A
Contact Limiting Making Current
20 A
Dielectric Voltage
2500 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Rating
20 A
Insulation Clearance
.125 in
Coil Type
Monostable, DC
Contact Voltage Rating
277 VAC
Switching Voltage
277 VAC
Coil Resistance
576 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.