Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Flange Mount, Power Relay, 20 A, Quick Connect

  • Mfr # 6-1419102-4

  • Zoro # G601034692


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect
Coil Voltage
48V DC
Current Rating
20 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1419102-4
Zoro #
G601034692
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect
Coil Voltage
48V DC
Current Rating
20 A
Contact Material
AgCdO
Number of Poles
1
Features
UL Coil Insulation Class F
Power Consumption - Relay
1000 mW
Dielectric Voltage
2500 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Rating
20 A
Switching Voltage
277 VAC
Coil Type
Monostable, DC
Contact Limiting Making Current
20 A
Insulation Creepage
.25 in
Protection Category
RTI
Contact Limiting Continuous Current
20 A
Coil Resistance
2304 Ω
Contact Limiting Breaking Current
20 A
Switching Current
1000mA @ 5V
Operating Temp. Range
70 to 85°C
Contact Limiting Short-Time Current
20 A
Insulation Clearance
.125 in
Contact Voltage Rating
277 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.