Zoro Homepage
This item is Discontinued.
Te Connectivity T9AS5D12-110 3-1393210-2

T9AS5D12-110 (Discontinued)

  • Mfr # 3-1393210-2
  • Zoro # G201034399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393210-2
Zoro #
G201034399
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
110V DC
Contact Form
1 Form C (CO)
Number of Poles
1
Features
UL Coil Insulation Class F
Contact Material
AgCdO
Power Consumption - Relay
1000 mW
Contact Limiting Making Current
20 A
Switching Voltage
277 VAC
Insulation Creepage
.25 in
Switching Current
1000mA @ 5V
Contact Limiting Short-Time Current
20 A
Insulation Clearance
.125 in
Contact Voltage Rating
277 VAC
Dielectric Voltage
2500 Vrms Coil and Contact; 1500 Vrms Open Contacts
Coil Resistance
12100 Ω
Contact Limiting Breaking Current
20 A
Contact Rating
20 A
Coil Type
Monostable, DC
Operating Temp. Range
70 to 85°C
Contact Limiting Continuous Current
20 A
Protection Category
RTIII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.