Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity T9AS5L22-24 4-1419104-1

T9AS5L22-24 (Discontinued)

  • Mfr # 4-1419104-1
  • Zoro # G001033998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1419104-1
Zoro #
G001033998
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Quick Connect
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Features
UL Coil Insulation Class F
Number of Poles
1
Contact Material
AgCdO
Power Consumption - Relay
900 mW
Contact Voltage Rating
277 VAC
Insulation Creepage
.25 in
Insulation Clearance
.125 in
Contact Limiting Short-Time Current
20 A
Coil Resistance
660 Ω
Contact Rating
20 A
Operating Temp. Range
70 to 85°C
Switching Voltage
277 VAC
Switching Current
1000mA @ 5V
Contact Limiting Making Current
20 A
Coil Type
Monostable, DC
Protection Category
RTIII
Contact Limiting Continuous Current
20 A
Contact Limiting Breaking Current
20 A
Dielectric Voltage
2500 Vrms Coil and Contact; 1500 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.