Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity T9GS5L14-24 1558665-7

T9GS5L14-24 (Discontinued)

  • Mfr # 1558665-7
  • Zoro # G001033769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1558665-7
Zoro #
G001033769
UPC #
-
Country of Origin
Portugal

Dimensions

Dimensions
1.142 x 0.846 x 0.618 in

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Printed Circuit Terminals
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Features
UL Coil Insulation Class F
Contact Material
AgSnO
Power Consumption - Relay
900 mW
Number of Poles
1
Protection Category
RTIII
Dielectric Voltage
2500 Vrms Coil and Contact; 4000 Vrms Open Contacts
Switching Voltage
480 VAC
Coil Resistance
640 Ω
Operating Temp. Range
-40 to 105°C
Contact Voltage Rating
250 VAC
Coil Type
Monostable, DC
Contact Rating
20 A
Switching Current
1A @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.