
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1217595-1
Zoro #
G200941551
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.894 in
Details
Wire Range
Magnet Wire: 22 to 19.5 AWG
Max. Temp.
302 Degrees F
Connection Type
IDC Standard
Wire Type
Magnet Wire
Terminal Type
Tab
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.