Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TAB 250 MAG-MATE SLIM LN 19-17 63740-2

TAB 250 MAG-MATE SLIM LN 19-17 (Discontinued)

  • Mfr # 63740-2
  • Zoro # G800941784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63740-2
Zoro #
G800941784
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.752 in

Details

Max. Temp.
302 Degrees F
Terminal Type
Tab
Wire Range
Aluminum: .73 to 1.15 mm; Magnet Wire: 19 to 17 AWG
Features
Wire Insulation Support
Connection Type
IDC Standard
Wire Type
Magnet Wire
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.