Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TAB 2.8 X 0.8 ASSY BODY 1-962842-1

TAB 2.8 X 0.8 ASSY BODY (Discontinued)

  • Mfr # 1-962842-1
  • Zoro # G500941213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-962842-1
Zoro #
G500941213
UPC #
-
Country of Origin
Switzerland

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Max. Insulation Dia.
0.114 in

Details

Item
Wire Connector
Type
Crimp
Current
30 A
Maximum Operating Temperature
130 Degrees C
Standards
IEC 664/664A (DIN VDE 0110)
Wire Type
Copper
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.