Zoro Homepage
This item is Discontinued.
Te Connectivity TAB 5 8X0 8 2-962917-1

TAB 5 8X0 8 (Discontinued)

  • Mfr # 2-962917-1
  • Zoro # G100941231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-962917-1
Zoro #
G100941231
UPC #
-
Country of Origin
Germany

Details

Item
Pin Terminal
Termination Style
Crimp Termination Only
Maximum Operating Temperature
130 Degrees C
Wire Type
Copper
Wire Range
0.5 to 1 mm²
Insulation Dia
0.236 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.