Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 0.5 mm², Bare Insulated, Crimp Termination Only

  • Mfr # 962882-1

  • Zoro # G700941815


product price: $0.77
/ea
Sold in multiples of 4500 for $3,465.00

Key Features

Termination Style
Crimp Termination Only
Minimum Wire Size
0.2 mm²
Insulation Type
Bare
Maximum Operating Temperature
130 Degrees C
Wire Type
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962882-1
Zoro #
G700941815
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
0.5 mm²
Minimum Wire Size
0.2 mm²

Details

Item
Pin Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
130 Degrees C
Wire Type
Copper
Insulation Dia
0.039 to 0.063 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.