Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TAB HSG 2.8MM 12POS. 2-967627-1

TAB HSG 2.8MM 12POS. (Discontinued)

  • Mfr # 2-967627-1
  • Zoro # G300956417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-967627-1
Zoro #
G300956417
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.205 in
Length
27.5 mm
Width
1.396 in

Details

Color
Natural
Number of Rows
3
Material
Glass-Filled Polyamide
Max. Temp.
120°C
Hole Center to Center
5 mm
Max. Voltage
28V DC
Number of Contacts
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.