Zoro Homepage
This item is Discontinued.
Te Connectivity TAB HSG 2.8MM 15POS. 2-967628-1

TAB HSG 2.8MM 15POS. (Discontinued)

  • Mfr # 2-967628-1
  • Zoro # G200956425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-967628-1
Zoro #
G200956425
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.205 in
Length
32.5 mm
Width
1.396 in

Details

Color
Natural
Number of Rows
3
Material
Glass-Filled Polyamide
Hole Center to Center
5 mm
Number of Contacts
15
Max. Temp.
120°C
Max. Voltage
28V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.