TAB HSG 2.8MM 9POS.

  • Mfr # 2-967626-1

  • Zoro # G800956412


product price:  $1.99
/ea
Sold in multiples of 39 for $77.61

Key Features

Color
Natural
Height
1.205 in
Number of Rows
3
Width
1.396 in
Length
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-967626-1
Zoro #
G800956412
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.205 in
Width
1.396 in
Length
22.5 mm

Details

Color
Natural
Number of Rows
3
Material
Glass-Filled Polyamide
Max. Temp.
120°C
Hole Center to Center
5 mm
Max. Voltage
28V DC
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.