
TAB INSULATION PIERCING 20-18 AWG TPCUBR (Discontinued)
- Mfr # 61248-1
- Zoro # G800941678
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61248-1
Zoro #
G800941678
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.93 in
Details
Insulation Type
Non-Insulated
Standards
UL Rating
Terminal Type
Tab
Seam
Open
Features
Wire Insulation Support
Connection Material
Brass
Wire Type
Stranded, Discrete Wire
Wire Range
0.51 to 0.82 mm²
Insulation Dia
0.065 to 0.08 in
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.