
Blade Terminal, 6 mm², Nylon Insulated, Yellow
Mfr # 324543
Zoro # G300941192
product price: $1.79
/eaSold in multiples of 48 for $85.92
Key Features
Insulation Color
Yellow
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Insulation Type
Nylon
Wire Type
Regular Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
324543
Zoro #
G300941192
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Overall Length
1.194 in
Details
Item
Blade Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Wire Type
Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.23 in
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.