Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Terminal, 2 mm², Nylon Insulated, Blue

  • Mfr # 327748

  • Zoro # G200941537


product price: $1.15
/ea
Sold in multiples of 79 for $90.85

Key Features

Insulation Color
Blue
Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Insulation Type
Nylon
Wire Type
Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327748
Zoro #
G200941537
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Overall Length
0.809 in

Details

Item
Blade Terminal
Insulation Color
Blue
Insulation Type
Nylon
Wire Type
Regular Wire
Seam
Closed Barrel
Contact Plating Material
Tin, Copper
Insulation Dia
0.17 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.