Zoro Homepage
This item is Discontinued.
Te Connectivity TAB  POKE-IN  MAG-MATE 1217132-1

TAB POKE-IN MAG-MATE (Discontinued)

  • Mfr # 1217132-1
  • Zoro # G500941282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217132-1
Zoro #
G500941282
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.493 in

Details

Features
Wire Insulation Support
Terminal Type
Poke-In
Wire Range
Lead Wire: 22 to 18 AWG
Connection Type
Crimp
Wire Type
Lead Wire
Insulation Dia
0.06 to 0.1 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.