Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TACT 6X6 SMT J-LEAD 100GF 1571625-3

TACT 6X6 SMT J-LEAD 100GF (Discontinued)

  • Mfr # 1571625-3
  • Zoro # G301033735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571625-3
Zoro #
G301033735
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
.5 mm [ .02 in ]
Switch Height (in)
0.99
Button Width
2.3 mm [ .118 in ]

Details

Case Material
Thermoplastic (LCP)
Product Type
Switch
Contact Base Material
Stainless Steel
Snap Action
Without
Temperature Rating (°C)
Standard
Tactile Feel
With
Contact Plating
Silver
Process Sealed
No
Termination Type
J-Leads
Operating Function
No
Bushing Style
Unthreaded
Mounting Type
Surface Mount
Cover Material
Stainless Steel
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Actuator Style
Round
Low Profile
With
Tactile
Yes
Actuator Material
Nylon
Contact Current Rating (mA)
50
ESD Grounding Terminal
Without
Illuminated
With
Actuator Force
100 g [ 3.53 oz ]
Dust Proof
No
Mounting Angle
With
Actuator Color
Black
Leg Style
J Style
Ganged
With
Case Color
Black
Actuator Profile
Extended
Support Bracket
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.