Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TACT 6X6 SMT J-LEAD 100GF T&R 1571625-4

TACT 6X6 SMT J-LEAD 100GF T&R (Discontinued)

  • Mfr # 1571625-4
  • Zoro # G101033720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571625-4
Zoro #
G101033720
UPC #
-
Country of Origin
China

Dimensions

Switch Height (in)
0.99
Actuator Length
.5 mm [ .02 in ]
Button Width
2.3 mm [ .118 in ]

Details

Case Material
Thermoplastic (LCP)
Support Bracket
Without
Temperature Rating (°C)
Standard
Termination Type
J-Leads
Bushing Style
Unthreaded
Leg Style
J Style
Process Sealed
No
Dust Proof
No
Illuminated
With
Low Profile
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
No
Tactile Feel
With
Contact Current Rating (mA)
50
Cover Material
Stainless Steel
Product Type
Switch
ESD Grounding Terminal
Without
Case Color
Black
Contact Base Material
Stainless Steel
Mounting Type
Surface Mount
Mounting Angle
With
Ganged
With
Actuator Material
Nylon
Tactile
Yes
Actuator Force
100 g [ 3.53 oz ]
Actuator Profile
Extended
Snap Action
Without
Actuator Style
Round
Contact Plating
Silver
Number of Actuators
1
Actuator Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.