Zoro Homepage
This item is Discontinued.
Te Connectivity TACT 6X6 SMT J-LEAD 160GF 1571625-5

TACT 6X6 SMT J-LEAD 160GF (Discontinued)

  • Mfr # 1571625-5
  • Zoro # G401033635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571625-5
Zoro #
G401033635
UPC #
-
Country of Origin
China

Dimensions

Switch Height (in)
0.99
Actuator Length
.5 mm [ .02 in ]
Button Width
2.3 mm [ .118 in ]

Details

Case Material
Thermoplastic (LCP)
Process Sealed
No
Contact Base Material
Stainless Steel
Mounting Angle
With
Tactile
Yes
Tactile Feel
With
Cover Material
Stainless Steel
Contact Current Rating (mA)
50
ESD Grounding Terminal
Without
Mounting Type
Surface Mount
Temperature Rating (°C)
Standard
Support Bracket
Without
Ganged
With
Illuminated
With
Number of Actuators
1
Snap Action
Without
Bushing Style
Unthreaded
Contact Plating
Silver
Actuator Force
160 g [ 5.648 oz ]
Termination Type
J-Leads
Case Color
Black
Dust Proof
No
Actuator Style
Round
Actuator Material
Nylon
Low Profile
With
Operating Function
No
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Color
Black
Actuator Profile
Extended
Leg Style
J Style

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.