Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TACT SMT GULL WING 260GF T&R 1-1571636-0

TACT SMT GULL WING 260GF T&R (Discontinued)

  • Mfr # 1-1571636-0
  • Zoro # G001034544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1571636-0
Zoro #
G001034544
UPC #
-
Country of Origin
United States

Dimensions

Switch Height (in)
0.098
Button Width
2.99 mm [ .118 in ]

Details

Case Material
Thermoplastic (LCP)
Mounting Type
Surface Mount
Tactile
Yes
Contact Current Rating (mA)
50
Snap Action
Without
ESD Grounding Terminal
With
Actuator Profile
Flush
Leg Style
Gull Wing
Contact Plating
Silver
Low Profile
With
Temperature Rating (°C)
Standard
Bushing Style
Unthreaded
Process Sealed
No
Illuminated
With
Termination Type
Printed Circuit Board
Mounting Angle
With
Dust Proof
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Contact Base Material
Stainless Steel
Actuator Force
260 g [ 9.178 oz ]
Ganged
With
Case Color
Black
Product Type
Switch
Actuator Color
Violet
Support Bracket
Without
Actuator Material
Nylon
Actuator Style
Round
Operating Function
No
Cover Material
Copper Alloy
Tactile Feel
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.