
Ring Terminal, M5 Stud Size, 10 AWG, 600 V, Vinyl, PVC Insulated, Yellow (Discontinued)
- Mfr # 2-342184-1
- Zoro # G601053020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-342184-1
Zoro #
G601053020
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
M5
Overall Length
1.098 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Features
Sheared Terminal
Seam
Long, Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Offset, Straight
Insulation Dia
0.15 to 0.25 in
Contact Plating Material
Tin, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.