Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TC-ZIF HDR ASSY 260P SHIELD FINGER

  • Mfr # 6565199-2

  • Zoro # G300940409


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Wire Connector Style
Rectangular
Type
Header
Color
Black
Insulation Material
Glass-Reinforced Nylon
Max. Voltage
600V DC; 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6565199-2
Zoro #
G300940409
UPC #
-
Country of Origin
United States

Details

Item
Connector
Wire Connector Style
Rectangular
Type
Header
Color
Black
Insulation Material
Glass-Reinforced Nylon
Max. Voltage
600V DC; 250V AC
Maximum Voltage
600 V DC/250 V AC
Current
0.5 A
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Halogen Free
Connector Type
Header
Terminal Type
Through Hole - Solder
For Use With
Standard Connectors
Max. Temp.
85°C
Material
Glass-Reinforced Nylon
Connection Material
Copper Alloy
Hole Center to Center
0.031 in
Features
Unshrouded
Contact Type
Tab
Contact Finish
Gold over Nickel
Number of Rows
4
Number of Contacts
260
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.