Zoro Homepage
This item is Discontinued.
Te Connectivity TC6-03-PFH=COVER w/HOLES 2-1437661-9

TC6-03-PFH=COVER w/HOLES (Discontinued)

  • Mfr # 2-1437661-9
  • Zoro # G900983950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437661-9
Zoro #
G900983950
UPC #
-
Country of Origin
United States

Dimensions

Length
28.35 mm

Details

Color
Black
UL Flammability Rating
UL 94V-0
Number of Positions
3
Housing Material
Thermoplastic
Number of Rows
1
Centerline (Pitch)
.375 in
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.