Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TC6-08-PF=COVER w.o./HOLES 3-1437661-9

TC6-08-PF=COVER w.o./HOLES (Discontinued)

  • Mfr # 3-1437661-9
  • Zoro # G300984052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437661-9
Zoro #
G300984052
UPC #
-
Country of Origin
United States

Details

Color
Black
Number of Positions
8
UL Flammability Rating
UL 94V-0
Number of Rows
1
Centerline (Pitch)
.375 in
Product Type
Barrier Strip
Housing Material
Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.