Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TD228-1500P=TDFO .15 SEC M83726/28-1500P

  • Mfr # 2-1617805-0

  • Zoro # G500984166


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 115V AC
Contact Rating (DC)
10 A @ 28V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617805-0
Zoro #
G500984166
UPC #
-
Country of Origin
India

Details

Item
Time Delay Relay
Delay Function
On Delay
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 115V AC
Contact Rating (DC)
10 A @ 28V
Timer Range
.15 seconds
Input Voltage
28
Mounting - Relay
Raised Vertical Flange Mount
Type of Output
Relay
Operating Functions
Delay on Operate
Electrical Connection
Solder Pin Terminal
Contact Amp Rating (Resistive)
10A@28VDC, 115VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.