Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TD228-3003P=TDFO 300 SEC M83726/28-3003P

  • Mfr # 1-1617807-3

  • Zoro # G800983487


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Maximum Time Setting
300 sec
Contact Form
DPDT
Contact Rating (AC)
10A@28VDC A
Electrical Connection
Solder Pin Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617807-3
Zoro #
G800983487
UPC #
-
Country of Origin
India

Details

Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
300 sec
Contact Form
DPDT
Contact Rating (AC)
10A@28VDC A
Electrical Connection
Solder Pin Terminal
Mounting - Relay
Raised Vertical Flange Mount
Timer Range
300 seconds
Input Voltage
28 VDC
Operating Functions
Delay on Operate
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.