Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TD228C-0071SX=TDFO 70 mS 6-1617805-5

TD228C-0071SX=TDFO 70 mS (Discontinued)

  • Mfr # 6-1617805-5
  • Zoro # G600984516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1617805-5
Zoro #
G600984516
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Coil Voltage
28 VDC
Contact Form
2 Form C, DPDT, 2 C/O
Operating Functions
Delay on Operate
Input Voltage
28
Electrical Connection
Solder Hook Terminal
Timer Range
70 milliseconds
Contact Amp Rating (Resistive)
10A@28VDC, 115VAC
Type of Output
Relay
Mounting - Relay
Raised Horizontal Flange Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.