Zoro Homepage
This item is Discontinued.
Te Connectivity TD229-1202S=TDFR 12 SEC M83726/29-1202S 1617808-5

TD229-1202S=TDFR 12 SEC M83726/29-1202S (Discontinued)

  • Mfr # 1617808-5
  • Zoro # G200982882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617808-5
Zoro #
G200982882
UPC #
-
Country of Origin
India

Details

Item
Time Delay
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
10A@28VDC A
Type of Output
Relay
Operating Functions
Delay on Release
Electrical Connection
Solder Hook Terminal
Timer Range
12 Seconds
Mounting - Relay
Raised Vertical Flange Mount
Input Voltage
28 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.