Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TD231-2001P=TDAR .2-2 SEC 8-1617805-8

TD231-2001P=TDAR .2-2 SEC (Discontinued)

  • Mfr # 8-1617805-8
  • Zoro # G100985303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1617805-8
Zoro #
G100985303
UPC #
-
Country of Origin
India

Details

Item
Time Delay
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
115VAC A
Input Voltage
28 VDC
Electrical Connection
Solder Pin Terminal
Operating Functions
Delay on Release
Mounting - Relay
Raised Vertical Flange Mount
Type of Output
Relay
Timer Range
2 seconds

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.