
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530153-2
Zoro #
G701034844
UPC #
-
Country of Origin
Mexico
Dimensions
Height
.36 in
Contact Mating Area Plating Thickness
30 µin
Details
CSA Certified
Yes
Shunt Style
Open Top
UL Flammability Rating
UL 94V-0
Housing Material
Nylon, Polyester
Product Type
Shunt
Number of Positions
2
Termination Resistance
20 mΩ
Shunt Type
Tandem Spring
UL Rating
Recognized
Handle
Without
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.1 in
Contact Current Rating (Max)
3A
Dielectric Withstanding Voltage
1000 VAC
Housing Color
Black
Operating Temperature Range
-65 to 105 °C
Contact Mating Area Plating Material
Gold Inlay
Insulation Resistance
1000 MΩ
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.