Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TDM SPRING  SHUNT ASY 2 POS 2-530153-2

TDM SPRING SHUNT ASY 2 POS (Discontinued)

  • Mfr # 2-530153-2
  • Zoro # G601034371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-530153-2
Zoro #
G601034371
UPC #
-
Country of Origin
Mexico

Dimensions

Height
.36 in
Contact Mating Area Plating Thickness
100 µin

Details

UL Rating
Recognized
Contact Current Rating (Max)
3A
UL Flammability Rating
UL 94V-0
Contact Base Material
Phosphor Bronze
Housing Color
Black
Housing Material
Nylon, Polyester
Shunt Style
Open Top
CSA Certified
Yes
Operating Temperature Range
-40 to 85 °C
Shunt Type
Tandem Spring
Termination Resistance
20 mΩ
Product Type
Shunt
Handle
Without
Centerline (Pitch)
.1 in
Number of Positions
2
Insulation Resistance
1000 MΩ
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.