This item is Discontinued.

Te Connectivity TE UPM R/A Header 3P STD Power  LMM 5223968-1

TE UPM R/A Header 3P STD Power LMM (Discontinued)

  • Mfr # 5223968-1
  • Zoro # G901069691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223968-1
Zoro #
G901069691
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
Header
Max. Voltage
48V DC; 250V AC
Max. Temp.
125°C
Application
Power
Material
Liquid Crystal Polymer
Color
Natural
Contact Finish
Noble Metal Plated
Current Rating
10 A
Terminal Finish
Tin Plated
Hole Center to Center
3 mm
Terminal Type
Through Hole - Press-Fit
Number of Contacts
3
Contact Type
Blade
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.