Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TE UPM Ver Receptacle 4P HC Power

  • Mfr # 120953-1

  • Zoro # G001033875


product price: $4.85
/ea
Sold in multiples of 46 for $223.10

Key Features

Number of Contacts
4
Insulation Material
Glass-Filled Polyester
Color
Gray
Maximum Voltage
250 V AC/DC
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120953-1
Zoro #
G001033875
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.5 to 1.25 µm

Details

Item
Connector Assembly
Number of Contacts
4
Insulation Material
Glass-Filled Polyester
Color
Gray
Maximum Voltage
250 V AC/DC
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Terminal Type
Through Hole - Press-Fit
Max. Voltage
250V AC/DC
Application
Power
Standards
UL E28476
Connection Material
Copper Alloy
Material
Glass-Filled Polyester
Max. Temp.
125°C
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Rows
1
Contact Type
Socket
Contact Finish
Noble Metal Plated
Current Rating
16 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.