Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 3/8 in Stud Size, 550 MCM, Bare Insulated, Grey

  • Mfr # 55831-2

  • Zoro # G300930349


product price: $62.49
/ea
Sold in multiples of 2 for $124.98

Key Features

Insulation Color
Grey
Maximum Wire Size
550 MCM
Insulation Coverage
None
Insulation Type
Bare
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55831-2
Zoro #
G300930349
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
550 MCM
Stud Size
3/8 in
Barrel Inside Dia.
1.0299 in
Overall Length
4.1925 in

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Wire Type
Stranded, Copper
Seam
Long, Closed Barrel
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.