
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776263-2
Zoro #
G700930376
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Insulation Color
Blue
Wire Range
24 to 16 AWG
Max. Voltage
300V AC
Connection Material
Phosphor Bronze
Features
With Interlock; Side Wire Entry
Max. Temp.
225 Degrees F
Terminal Type
Receptacle
Application
Power and Signal, Wire and Cable
Mounting Type
Right Angle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.