Zoro Homepage
This item is Discontinued.
Te Connectivity Term Blk  90 degree  stacking 1776263-3

Term Blk 90 degree stacking (Discontinued)

  • Mfr # 1776263-3
  • Zoro # G900930381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776263-3
Zoro #
G900930381
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Insulation Color
Blue
Max. Voltage
300V AC
Wire Range
24 to 16 AWG
Terminal Type
Receptacle
Max. Temp.
225 Degrees F
Connection Material
Phosphor Bronze
Features
With Interlock; Side Wire Entry
Application
Power and Signal, Wire and Cable
Mounting Type
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.