Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERM-BLOK PCB MNT 90DG 2P 7.62 282845-2

TERM-BLOK PCB MNT 90DG 2P 7.62 (Discontinued)

  • Mfr # 282845-2
  • Zoro # G600930186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282845-2
Zoro #
G600930186
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Housing Color
Green
Voltage
300 VAC
Housing Material
PA 6.6
Screw Material
Brass
Connector Style
Receptacle
Screw Plating Material
Nickel
Marking Color
Black
Number of Rows
1
Screw Flange
Without
Contact Mount
Through Hole
Centerline (Pitch)
.3 in
Wire Entry Angle
Side
Number of Positions
2
Contact Base Material
Brass
Wire Range
30 to 12 AWG
Interlock
With
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Side Stackable
Yes
Current Rating (Max)
17.5 A
Block Type
None
Screwless Terminal Block
Yes
Closed End
Without
Stacked Levels
Without
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.