Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, M6 Stud Size, 2 AWG, Bare Insulated 55835-1

Ring Terminal, M6 Stud Size, 2 AWG, Bare Insulated (Discontinued)

  • Mfr # 55835-1
  • Zoro # G000930298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55835-1
Zoro #
G000930298
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Stud Size
M6
Overall Length
3.2642 in
Barrel Inside Dia.
0.4299 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Aluminum, Copper
Seam
Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.34 to 0.38 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.