Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERM COPALUM R 4/0A 3/0C 3/8

  • Mfr # 55995-1

  • Zoro # G100930396


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Stud Size
3/8 in
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55995-1
Zoro #
G100930396
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Overall Length
3.1047 in
Barrel Inside Dia.
0.7283 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
150 Degrees C
Wire Type
Aluminum, Copper
Seam
Closed Barrel
Features
Wire Insulation Support
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.59 to 0.68 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.