Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERM  MAG-MATE 27-24 016TPPHBZ 63861-1

TERM MAG-MATE 27-24 016TPPHBZ (Discontinued)

  • Mfr # 63861-1
  • Zoro # G600930377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63861-1
Zoro #
G600930377
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.309 in

Details

Max. Temp.
302 Degrees F
Wire Type
Solid or Overcoated Stranded Lead Wire, Magnet Wire
Wire Range
Magnet Wire: 27 to 24 AWG
Terminal Type
Poke-In
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.