This item is Discontinued.

Te Connectivity Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, PVC Insulated, Yellow 55678-2

Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, PVC Insulated, Yellow (Discontinued)

  • Mfr # 55678-2
  • Zoro # G100930259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55678-2
Zoro #
G100930259
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/4 in
Overall Length
1.373 in
Barrel Inside Dia.
0.31 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Closed Barrel
Wire Type
Regular Wire
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Insulation Dia
0.25 to 0.3 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.