Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 2.64 mm², PVF2 Insulated

  • Mfr # 696423-6

  • Zoro # G400930324


product price: $0.85
/ea
Sold in multiples of 5000 for $4,250.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
2.64 mm²
Minimum Wire Size
1.04 mm²
Insulation Type
PVF2
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696423-6
Zoro #
G400930324
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.64 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#10
Barrel Inside Dia.
0.153 in
Overall Length
0.85 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
PVF2
Maximum Operating Temperature
150 Degrees C
Wire Type
Stranded, Regular Wire
Features
Sheared Terminal; Wire Insulation Support
Seam
Long, Closed Barrel
Contact Plating Material
Tin, Copper
Insulation Dia
0.105 to 0.15 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.