Fork Terminal, #2 Stud Size, 16 AWG, Bare Insulated

  • Mfr # 8-324605-1

  • Zoro # G000930328


product price:  $0.50
/ea
Sold in multiples of 200 for $100.00

Key Features

Terminal Shape
Fork
Maximum Wire Size
16 AWG
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-324605-1
Zoro #
G000930328
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#2
Overall Length
0.5039 in
Barrel Inside Dia.
0.061 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.